Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Capitol Vial™ 2 oz. Flip-Top Polypropylene Vials
GREENER_CHOICE

Catalog No. 1437787 Shop All Thermo Scientific Products
Change view
Click to view available options
Quantity:
600/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
14-377-87 600/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-377-87 Supplier Thermo Scientific™ Supplier No. 02CLSMOOTH
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers are ideal for storing and packaging a variety of liquids and solids. Clear, with Smooth Top.

Thermo Scientific™ Capitol Vial Flip-Top Polypropylene Containers are ideal for collecting, transporting and storing a wide range of liquids and solids.

  • 100% FDA approved food grade polypropylene
  • Aseptic, airtight and leak-resistant
  • Permanent hinged lid for easy opening with one hand
  • Non-Sterile
  • 600 containers per case

Recommended for:
Food and beverage testing, veterinary applications, environmental sampling, general packaging and storage

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 45 mL
Closure Material Polypropylene
Closure Type Hinged Flip-Top
Color Natural
Material Polypropylene
Type Vials
Quantity 600/Cs.
Sterility Non-sterile
Dimensions (L x W x H) 28 x 84 mm
Length (English) 3.3 in.
Length (Metric) 84 mm
Diameter (English) Inner 0.9 in.
Diameter (Metric) Inner 23 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.