Learn More
- Home
- Products
- Centrifuges
- General Centrifuge Accessories
- Thermo Scientific™ Centrifuge Parts
Thermo Scientific™ Centrifuge Parts
Catalog No. IEC31565| Catalog No. | For Use With (Equipment) | Product Type |
|---|---|---|
| IEC-31565 | - | - |
| IEC-33340 | Centrifuge | Mounting Foot |
| IEC-1909 | Centrifuge | Fuse |
| IEC-5538 | Centrifuge | Microswitch |
| IEC-7913 | Centrifuge | Cover Knob |
| 05-111-11 | HN-S centrifuge | Horizontal Rotor |
| IEC-1729 | Centrifuge | Knurled Nut |
| IEC-1787 | - | - |
| IEC-1883 | - | - |
| IEC-30895 | - | - |
| IEC-1927 | - | - |
| IEC-32385 | Centrifuge | Key |
| IEC-9532 | - | - |
| IEC-9037 | Centrifuge | Brush Holder |
| IEC7851C | Centrifuge | Microtube Rotor |
| 05-115-11A | - | - |
| IEC-1702N | Centrifuge Rotor | Locking Nut |
| IEC-1984 | - | - |
| IEC-1967 | Centrifuge | Upper Bearing |
| IEC-5877 | - | - |
| 05-111-12 | HN-S centrifuge | Angle Rotor |
Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.