Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ DELTABOND Resolution AK Drop-In Guard Cartridges

Catalog No. 32205024610
Change view
Click to view available options
Particle Size: 5μm; 20L x 4.6mm I.D.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
32205024610 Particle Size: 5μm; 20L x 4.6mm I.D.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 32205024610 Supplier Thermo Scientific™ Supplier No. 32205024610

Requires

Thermo Scientific UNIGUARD™ direct connection or standalone holder, sold separately.

  • The 10mm design offers maximum protection with minimal increase in retention
  • Fit Thermo Scientific UNIGUARD direct connection and standalone holders
Features of Deltabond AK Solid Phase
  • Columns dedicated to aldehyde and ketone analysis
  • Ideal for auto emissions separations
  • For high throughput analysis of simple mixtures

TRUSTED_SUSTAINABILITY

Specifications

Particle Size 5 μm
Length (Metric) 20 mm
Diameter (Metric) Inner 4.6 mm
Stationary Phase Resolution AK
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.