Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ English Threaded Adapter

Catalog No. P627 Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric) Inner:
0.5 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
P627 0.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. P627 Supplier Thermo Scientific™ Supplier No. P627

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Includes

One PEEK Zero Dead Volume union for 1/16 in.(1.6mm) O.D. tubing

PEEK female 10-32 to 1/4-28 adapter

  • 0.50mm thru-hole
  • Length: 23.4mm
  • Swept volume: 0.30μL
  • Pressure rating: 1000psi/69bar

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 0.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.