Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Fixed Needle Autosampler Syringes, 5000uL, for Thermo Scientific™ Instruments

Catalog No. 03052702 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric):
5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
03-052-702 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-052-702 Supplier Thermo Scientific™ Supplier No. 365Q2141
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Gas-tight syringe, headspace

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

TRUSTED_SUSTAINABILITY

Specifications

Description 5 mL FN GT HS, 23 G, 65 mm, 115°C
Needle Gauge 23 G
Length (Metric) 65 mm
Product Type GC Autosampler Syringe
Max. Temperature (Metric) 115°C
Volume (Metric) 5 mL
Length (Metric) Needle 65 mm
Needle Point Style Side Hole
For Use With (Equipment) TriPlus RSH Autosampler
PTFE Tipped Plunger Yes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.