Catalog No. 8930086ARAK
Click to view available options
Electrical Requirements:
115 V 60 Hz
208 - 230 V 60 Hz
Includes:
300 box capacity freezer, 6 sliding drawer racks, 150 2-inch boxes with 100-count cell dividers
400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers
500 box capacity freezer, 10 sliding drawer racks, 250 2-inch boxes with 100-count cell dividers
600 box capacity freezer, 12 sliding drawer racks, 300 2-inch boxes with 100-count cell dividers
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
Electrical Requirements
Includes
89-300-86ARAK
115 V 60 Hz
300 box capacity freezer, 6 sliding drawer racks, 150 2-inch boxes with 100-count cell dividers
89-300-86DRAK
208 - 230 V 60 Hz
300 box capacity freezer, 6 sliding drawer racks, 150 2-inch boxes with 100-count cell dividers
89-400-86ARAK
115 V 60 Hz
400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers
89-400-86DRAK
208 - 230 V 60 Hz
400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers
89-500-86ARAK
115 V 60 Hz
500 box capacity freezer, 10 sliding drawer racks, 250 2-inch boxes with 100-count cell dividers
89-500-86DRAK
208 - 230 V 60 Hz
500 box capacity freezer, 10 sliding drawer racks, 250 2-inch boxes with 100-count cell dividers
89-600-86DRAK
208 - 230 V 60 Hz
600 box capacity freezer, 12 sliding drawer racks, 300 2-inch boxes with 100-count cell dividers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Attention: This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No.
89-300-86ARAK
Supplier
Thermo Scientific™
Supplier No.
8930086ARAK
Attention: This item requires special delivery information. You will be asked for this during the checkout process.
Forma 89000 Series Ultra-Low Freezer Package with Racks and Boxes
Package includes:
One Thermo Scientific Forma 89000 series Ultra-Low temperature freezer 2 shelves of sliding drawer racks with 2-inch cryoboxes and 100-count cell dividers. (see product specifications for details)
Specifications
Description
Forma 89000 Series Ultra-Low Freezers, 300-Box Capacity, 115V, 60Hz
Type
Ultra-Low Freezer, Upright
Capacity (English)
14.9 cu. ft.
Capacity (Metric)
422 L
Temperature Range
-50°C to -86°C
Door Style
Outer (1), Inner (4)
Insulation
Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
Interior
Stainless Steel
Shelves
3
Capacity (English) Shelf
125 lb.
Capacity (Metric) Shelf
57 kg
Certifications/Compliance
cULus
Style
Upright
Display
Touch-Screen LCD
Includes
300 box capacity freezer, 6 sliding drawer racks, 150 2-inch boxes with 100-count cell dividers
Product Line
Forma
Warranty
Warranty varies by country, please contact us for details
Defrost
Manual
Dimensions (DxWxH) Exterior
37.6 x 23 x 78 in. (95.5 x 58.4 x 198.1 cm)
Dimensions (D x W x H) Interior
28.3 x 17.8 x 51.2 in. (71.9 x 45.2 x 130.1 cm)
Monitoring Options
Alarm
Connectivity
Thermo Scientific™ DeviceLink™ (Networks: WPA2-PSK, WPA-PSK, WEP, WPA2-EAP-PEAP, WPA-EAP-PEAP)
Smart View Compatibility
Smart-Vue Compatible
Amperage
12.6/20 A
Plug Type
NEMA 5-15
Voltage
115 V
Electrical Requirements
115 V 60 Hz
Frequency
60 Hz
Vial Capacity
30,000 x 2mL
Refrigerant
R290 (1st stage), R170 + R290 mix (2nd stage)
Shipping Weight (English)
712 lb.
Shipping Weight (Metric)
323 kg
Weight (English)
622 lb.
Weight (Metric)
282 kg
Holds
2 in. Boxes (300)
Rack Capacity
6
Show More
Show Less
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our
Privacy Policy .
Spot an opportunity for improvement?