Learn More
Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezer Packages
Description
Thermo Scientific Forma 900 Series features state-of-the-art refrigeration, rugged construction and easy-to-use microprocessor controls and a range of functionality including:
- Microprocessor Controls: Centralized, eye level information center, including microprocessor control and monitoring system ensures all controls and displays are easy to reach and read
- State-of-the-art, refrigeration system: improves temperature control and increases reserve BTUH capacity, resulting in a more stable temperature sample
- 5 in. (127mm) foamed-in-place, polyurethane insulation: reduces power consumption, maintains temperature setpoint and combined with triple-point door gasket, provides longer holding time in the event of a door opening
- Rugged, heavy gauge, cold-rolled steel cabinets: with a powder-coat paint finish for a uniform exterior that resists chipping and rust
- 1 in. (25mm) access ports: allow for the use of inexpedient probes or instrumentation
- Secure inner doors: Four inner doors reduce cold air loss and improve temperature recovery after door closings
- Choice of painted galvaneel or stainless-steel interior
- Single-hand operation: Easy-to-use, padlock-compatible, ergonomic door handle with integrated key lock
- Optional CO2 or LN2 back-up: Optional choice of CO2 or LN2 safety back-up systems for additional sample protection in the event of a power or mechanical failure
- Optional chart recorder: Optional built-in chart recorder can be installed at eye level on Forma 900 -86°C models
Promotional Package:
Options include:
- Two shelves of racks
- Two shelves of racks and chart recorder
- Two shelves of racks and CO2 backup
- Two shelves of racks and LN2 backup
Certifications
cULus, CE listed
Warranty and Services
Two years parts and labor plus two year compressor warranty
Specifications
Specifications
| Type | CO2 |
| Capacity (English) | 23 cu. ft. |
| Capacity (Metric) | 651.3 L |
| Temperature Range | -122.8°F |
| No. of Doors | 1 |
| Inner Doors | 4 |
| Insulation | Polyurethane Foam |
| Exterior Finish | Painted |
| Shelves | 2 |
| Certifications/Compliance | CE, cULus |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.