Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypercarb™ Drop-in Guard Cartridges

Catalog No. 03170491
Change view
Click to view available options
Particle Size:
7 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Particle Size
03-170-491 7 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-170-491 Supplier Thermo Scientific™ Supplier No. 35007014001
Add to Cart
Add to Cart

Offer convenience, economy and effective protection for extending column lifetime.

  • The 10mm design offers maximum protection with minimal increase in retention
  • Compatible with Thermo Scientific Uniguard™ direct connection and stand-alone holders
Features of Hypercarb Solid Phase
  • Suited to solve problem separations
  • Exceptional retention of very polar analytes
  • True orthoganality to C18
  • Separate structurally related substances
  • Excellent for high temperature applications

Order Info

Drop-in cartridges are available in other Thermo Scientific phases. Please contact your Customer Service Representative for more information

TRUSTED_SUSTAINABILITY

Specifications

Particle Size 7 μm
Length (Metric) 10 mm
Diameter (Metric) Inner 4.6 mm
Stationary Phase Hypercarb
Product Line Hypercarb
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.