Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil™ Duet C18/SAX Mixed-Mode Ion Exchange Columns

Catalog No. 34305052130 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
50 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
34305052130 50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 34305052130 Supplier Thermo Scientific™ Supplier No. 34305052130

Specifications

Flow Rate 1 mL/min.
For Use With (Application) Analysis of Polyaromatic Hydrocarbons
Ion Exchange Group Mixed Mode
Max. Pressure 1334 psi
Particle Size 5 μm
Stationary Phase C18, SAX
Type Ion Chromatography Column
Endcapped Yes
Film Thickness 5 μm
Material Silica
Packing Material Hypersil™ Duet C18/SCX
Particle Shape Spherical
pH 2 to 9
USP Type L1
Length (Metric) 50 mm
Diameter (Metric) Inner 2.1 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.