Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Chromatography Columns and Cartridges
- Ion Chromatography Columns
- Anion-Exchange Packed IC Columns
- Thermo Scientific™ Hypersil™ Duet C18/SAX Mixed-Mode Ion Exchange CPG Columns
Thermo Scientific™ Hypersil™ Duet C18/SAX Mixed-Mode Ion Exchange CPG Columns
Catalog No. 34305101031
Change view
Click to view available options
Particle Size: 5μm; 100L x 1.0mm I.D.
Particle Size: 5μm; 100L x 2.1mm I.D.
Particle Size: 5μm; 100L x 3.0mm I.D.
Particle Size: 5μm; 100L x 4.0mm I.D.
Particle Size: 5μm; 100L x 4.6mm I.D.
Particle Size: 5μm; 125L x 2.1mm I.D.
Particle Size: 5μm; 125L x 3.0mm I.D.
Particle Size: 5μm; 125L x 4.0mm I.D.
Particle Size: 5μm; 125L x 4.6mm I.D.
Particle Size: 5μm; 150L x 1.0mm I.D.
Particle Size: 5μm; 150L x 2.1mm I.D.
Particle Size: 5μm; 150L x 3.0mm I.D.
Particle Size: 5μm; 150L x 4.0mm I.D.
Particle Size: 5μm; 150L x 4.6mm I.D.
Particle Size: 5μm; 250L x 1.0mm I.D.
Particle Size: 5μm; 250L x 2.1mm I.D.
Particle Size: 5μm; 250L x 3.0mm I.D.
Particle Size: 5μm; 250L x 4.0mm I.D.
Particle Size: 5μm; 250L x 4.6mm I.D.
Particle Size: 5μm; 30L x 2.1mm I.D.
Particle Size: 5μm; 30L x 3.0mm I.D.
Particle Size: 5μm; 30L x 4.6mm I.D.
Particle Size: 5μm; 50L x 1.0mm I.D.
Particle Size: 5μm; 50L x 2.1mm I.D.
Particle Size: 5μm; 50L x 3.0mm I.D
Particle Size: 5μm; 50L x 4.6mm I.D.
26 product options available for selection
| Catalog No. | |
|---|---|
| 34305101031 | Particle Size: 5μm; 100L x 1.0mm I.D. |
| 34305032131 | Particle Size: 5μm; 30L x 2.1mm I.D. |
| 34305033031 | Particle Size: 5μm; 30L x 3.0mm I.D. |
| 34305034631 | Particle Size: 5μm; 30L x 4.6mm I.D. |
| 34305051031 | Particle Size: 5μm; 50L x 1.0mm I.D. |
| 34305052131 | Particle Size: 5μm; 50L x 2.1mm I.D. |
| 34305053031 | Particle Size: 5μm; 50L x 3.0mm I.D |
| 34305054631 | Particle Size: 5μm; 50L x 4.6mm I.D. |
| 34305102131 | Particle Size: 5μm; 100L x 2.1mm I.D. |
| 34305103031 | Particle Size: 5μm; 100L x 3.0mm I.D. |
| 34305104031 | Particle Size: 5μm; 100L x 4.0mm I.D. |
| 34305104631 | Particle Size: 5μm; 100L x 4.6mm I.D. |
| 34305122131 | Particle Size: 5μm; 125L x 2.1mm I.D. |
| 34305123031 | Particle Size: 5μm; 125L x 3.0mm I.D. |
| 34305124031 | Particle Size: 5μm; 125L x 4.0mm I.D. |
| 34305124631 | Particle Size: 5μm; 125L x 4.6mm I.D. |
| 34305151031 | Particle Size: 5μm; 150L x 1.0mm I.D. |
| 34305152131 | Particle Size: 5μm; 150L x 2.1mm I.D. |
| 34305153031 | Particle Size: 5μm; 150L x 3.0mm I.D. |
| 34305154031 | Particle Size: 5μm; 150L x 4.0mm I.D. |
| 34305154631 | Particle Size: 5μm; 150L x 4.6mm I.D. |
| 34305251031 | Particle Size: 5μm; 250L x 1.0mm I.D. |
| 34305252131 | Particle Size: 5μm; 250L x 2.1mm I.D. |
| 34305253031 | Particle Size: 5μm; 250L x 3.0mm I.D. |
| 34305254031 | Particle Size: 5μm; 250L x 4.0mm I.D. |
| 34305254631 | Particle Size: 5μm; 250L x 4.6mm I.D. |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
Catalog No.
34305101031
Supplier
Thermo Scientific™
Supplier No.
34305101031
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?