Learn More
Description
- Direct-connection, fingertight design for convenience and maximum efficiency
- Patented design requires no holder, allowing quick and easy replacement
Features of Hypersil GOLD C8 Solid Phase
- Hypersil GOLD C8 columns provide similar selectivity to C18 columns but with reduced retention
- Lower hydrophobicity
- Faster separations
- Excellent peak shape
- High efficiency
- Outstanding sensitivity
Order Info
Javelin guards are available in other Thermo Scientific phases. Please call your local Customer Service for more information.
Specifications
Specifications
| Particle Size | 5 μm |
| Length (Metric) | 10 mm |
| Diameter (Metric) Inner | 3 mm |
| Stationary Phase | C8 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.