Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil GOLD™ PFP KAPPA Capillary Guard Columns

Catalog No. 03051412 Shop All Thermo Scientific Products
Change view
Click to view available options
PFP; 5μm; 30mm L x 180μm I.D.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
03-051-412 PFP; 5μm; 30mm L x 180μm I.D.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-051-412 Supplier Thermo Scientific™ Supplier No. 25405030215

missing translation for 'validMainframeMsg'

KAPPA capillary guards extend the lifetime of KAPPA columns by protecting the column from particulates and contamination from the sample or mobile phase

Features of Hypersil GOLD PFP Solid Phase

  • Hypersil GOLD PFP (perfluorinated phenyl) columns offer alternative selectivity: the fluorine atoms around the phenyl ring enhance pi-pi interactions with aromatic molecules
  • Alternative selectivity to C18
  • Extra retention for halogenated species
  • Selective for non-halogenated polar compounds
  • Excellent peak shape and sensitivity

TRUSTED_SUSTAINABILITY

Specifications

Particle Size 5 μm
Length (Metric) 30 mm
Diameter (Metric) Inner 180 Glc muM
Stationary Phase PFP
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.