Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Hypersil™ Green PAH Guard Cartridges

Catalog No. 31105013001 Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric) Inner:
2.1 mm
3 mm
Particle Size:
5 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Particle Size
31105013001 3 mm 5 μm
31105012101 2.1 mm 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 31105013001 Supplier Thermo Scientific™ Supplier No. 31105013001

missing translation for 'validMainframeMsg'

Protect Hypersil Green PAH analytical HPLC columns

Features of Hypersil Green PAH

  • Optimized for EPA Method 610
  • Rapid analysis of 16 PAHs in 4 minutes using short, fast columns
  • Available in 3μm and 5μm particle size and variety of column dimensions

TRUSTED_SUSTAINABILITY

Specifications

Particle Size 5 μm
Length (Metric) 10 mm
Diameter (Metric) Inner 3 mm
Stationary Phase PAH
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.