Learn More
Description
Requires
Thermo Scientific Uniguard™ direct connection or stand-alone holders
- 10mm design offers maximum protection with minimal increase in retention
- Compatible with Thermo Scientific Uniguard™ direct connection and stand-alone holders
Features of Phenyl Solid Phase
- For the separation of certain aromatic compounds and moderately polar compounds
- Retention characteristics similar to Hypersil MOS
- Alternative selectivity to C8
Specifications
Specifications
| Particle Size | 3 μm |
| Length (Metric) | 10 mm |
| Diameter (Metric) Inner | 4.6 mm |
| Stationary Phase | Phenyl |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.