Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HyPURITY™ Advance Guard Cartridges

Catalog No. 21005012101
Change view
Click to view available options
Diameter (Metric) Inner:
2.1 mm
4 mm
Particle Size:
3 μm
5 μm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Particle Size
21005012101 2.1 mm 5 μm
21003012101 2.1 mm 3 μm
21005014001 4 mm 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 21005012101 Supplier Thermo Scientific™ Supplier No. 21005012101

For extending column lifetime

Features of HyPURITY Solid Phase

  • Polar embedded for alternative selectivity
  • High quality, highly pure silica columns

TRUSTED_SUSTAINABILITY

Specifications

Particle Size 5 μm
Length (Metric) 10 mm
Diameter (Metric) Inner 2.1 mm
Stationary Phase C8
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.