Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HyPURITY™ C8 Javelin™ Guard Columns

Catalog No. 22205022106 Shop All Thermo Scientific Products
Change view
Click to view available options
Particle Size: 5μm; 20L x 2.1mm I.D.; 1/pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
22205022106 Particle Size: 5μm; 20L x 2.1mm I.D.; 1/pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22205022106 Supplier Thermo Scientific™ Supplier No. 22205022106

missing translation for 'validMainframeMsg'

Javelin guard columns offer convenient, easy to use protection for analytical HPLC columns

TRUSTED_SUSTAINABILITY

Specifications

Particle Size 5 μm
Length (Metric) 20 mm
Diameter (Metric) Inner 2.1 mm
Stationary Phase C8
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.