Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Thermo Scientific™ IntelliStack™ Incubator Shaker, Single Unit

The Thermo Scientific™ IntelliStack™ Incubator Shaker combines the functionality of a incubator and shaker, allowing users to set and maintain specific temperature, speed, humidity level, and duration parameters to meet the requirements of various applications.

$26200.00 - $26600.00

Specifications

Orbit 25 mm
Load Bearing Capacity (Metric) 20 kg
Product Type Incubator Shaker
Temperature Uniformity ±0.3°C (@3°C)
Dimensions (D x W x H) Interior 27.2 x 39.6 x 13.7 in. (690 x 1005 x 347 mm)
View More Specs
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Products 2
Catalog Number Mfr. No. Includes Voltage Price Quantity & Availability  
Catalog Number Mfr. No. Includes Voltage Price Quantity & Availability  
01-257-886
View Documents
Thermo Scientific™
8882610D
Down swing door 120 V
Each for $26,200.00
Only null left
Add to Cart
 
01-257-885
View Documents
Thermo Scientific™
8882610U
Up swing door 120 V
Each for $26,600.00
Only null left
Add to Cart
 
Description

Description

The Thermo Scientific™ IntelliStack™ Incubator Shaker is a versatile laboratory instrument used for incubating and agitating samples simultaneously. It combines the functions of an incubator and shaker, providing a controlled environment for cell culture, microbial growth, and various other applications. With adjustable temperature, speed, and humidity settings, it offers precise control over experimental conditions. A large, easy-to-use touchscreen display with alarms, alerts, and data logging allows for easy operation.

Intuitive touchscreen display

  • Large, easy-to-use 10 in. color touchscreen display
  • Real-time monitoring of key parameters
  • Easily start, stop, or disable each parameter from the main screen
  • Program mode available with the ability to customize up to 12 steps per program
  • Manual mode allows the operator to set each parameter to run in continuous mode

Enhanced sample security

  • User access control to allow only authorized persons to make changes to critical parameters
  • Data, alarm, and event logging with export via USB or Ethernet
  • Alarms and Alerts built into the unit that can be customized or disabled as needed
  • Internal thermal protection and overheat safety switches built into the unit to protect samples
  • Precise control of CO2 levels inside the chamber with an IR sensor

Large capacity

  • Large capacity inner chamber (39 x 27 x13 in.) capable of shaking up to 5 L Shaker flasks
  • Large 35 x 22 in. platform comes installed, and can be pulled out to clean and access samples
  • Stack up to 3 IntelliStack™ Incubator Shakers using supplied components
  • CO2 and Non-CO2 models can be stacked together for more efficient use of your space
  • Available in 25 mm or 50 mm orbits to accommodate different size vessels and protocols
  • Optional IntelliStack Stand can be used with one or two units to raise the units 13.4 in. and improve ergonomics

Easy to Use Design

  • Interior bidirectional LED lighting for easy viewing of samples without opening the door
  • Easy to clean rounded corners with bi-directional UV lighting
  • Access port included for easy access to the inner chamber
  • Optional light protective window shield for use in light sensitive applications (SKU 88900002)
  • Units available with up swing doors for easy access when stacked.

Durable, Low Maintenance

  • Designed to keep the noise level below 60 dB
  • All units include hydrocarbon refrigerant that has low energy consumption
  • Compatible with the existing Thermo Scientific™ clamps and accessories (see the brochure or manual for part numbers)
  • All units include a 2-year manufacturer warranty
Specifications

Specifications

25 mm
Incubator Shaker
27.2 x 39.6 x 13.7 in. (690 x 1005 x 347 mm)
34.9 x 55.1 x 26.8 in. (886 x 1400 x 680 mm)
Ambient Humidity to 90%
20 kg
±0.3°C (@3°C)
35.4 x 22 in. (900 x 560 mm)
10 in. Color Touchscreen
Yes
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.