Learn More
Description
Includes
Single station staining dishes; Double station staining dishes; Slide clips; Rinse water tubing kit
Dependable and economical way to automate staining; all units use a conveyer to prepare consistently stained slides
- Efficient footprint fits on top of most cryostats for streamlining workflow during frozen sectioning
- Features include 14 staining stations (20 sec. each), running water, and a 13-slide capacity collection tank
- Staining time is under five minutes
- Can also be used for hand-staining when situation requires it
- Color-coded slide clips correspond to Epredia Cryochrome™ colored slides and colored frozen section embedding media
Physical Specifications
- Dimensions (D x W x H): 6.25 x 25 x 18.4 in. (15.9 x 64 x 27cm)
- Clearance Height: 9.75 in. (24.8cm)
- Weight: 16.3 lb. (7.3kg)
- Power Requirements: 110-120VAC, 60Hz, Maximum 2.0A; 220-240VAC, 50/60Hz, Maximum 1.0A
Specifications
Specifications
| Product Type | Single Station Staining Dish |
| For Use With (Equipment) | Linistat™ linear stainer |
| Includes | Slide clips, rinse water tubing kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.