Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Microplate Sealing Tape
GSA_VAGREENER_CHOICE

Catalog No. 21377513 Shop All Thermo Scientific Products
Change view
Click to view available options
Material:
PVC
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
21-377-513 PVC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-377-513 Supplier Thermo Scientific™ Supplier No. 9503130
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Withstands temperatures from -30° to +80°C

Sealing tape is an accessory for use with microplates

  • Made from PVC
  • Nonsterile
  • Temperature Range: -30° to +80°C

Order Info

Case of 100

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Material PVC
Sterility Non-sterile
No. per Pack 100
Product Type Microplate Sealing Tape
Temperature Range (Metric) -30°C to +80°C
Do you offer Microplate Sealing Tape, Cat. No. 9503130?

Yes, you may purchase it from Fisher Scientific (https://www.fishersci.ca/shop/products/thermo-scientific-microplate-sealing-tape/21377513).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.