Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Molecular BioProducts™ Flange Caps
GREENER_CHOICE

Catalog No. 02681204 Shop All Thermo Scientific Products
Change view
Click to view available options
Size (English):
0.47 to 0.51 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English)
02-681-204 0.47 to 0.51 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-681-204 Supplier Thermo Scientific™ Supplier No. A20044FIS
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Nonautoclavable polyethylene, for use with 12 and 13mm test and culture tubes

TRUSTED_SUSTAINABILITY

Specifications

Product Type Flange Plug Cap
Autoclavable Not Autoclavable
Material Polyethylene
Size (English) 0.47 to 0.51 in.
Size (Metric) 12 to 13 mm
For Use With (Equipment) 12 and 13 mm Test and Culture Tubes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.