Learn More
Thermo Scientific™ Orion™ Steam Sterilizable pH Electrodes
Specifications
Specifications
| Connector Types | Screw Cap |
| Junction | Single |
| pH Range | 0 to 14 |
| Includes | No Cable |
| Temperature (Metric) Range | 0°C to 130°C |
| Length (Metric) | 250 mm |
| Diameter (Metric) | 12 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.