Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Owl™ Accessories for Giraffe™ Adjustable Gel System

Catalog No. OWP5SC16 Shop All Thermo Scientific Products
Change view
Click to view available options
Thickness (Metric):
0.08 cm
0.32 cm
Width (Metric):
0.1 cm
16 cm
Type:
Blank Glass Plate
Notched Glass Plate
Spacer Set
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric) Width (Metric) Type
OW-P5-SC16 0.08 cm 0.1 cm Spacer Set
OW-P5-16G 0.32 cm 16 cm Blank Glass Plate
OW-P5-16R 0.32 cm 16 cm Notched Glass Plate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. OW-P5-SC16 Supplier Thermo Scientific™ Supplier No. P5SC16

Glass and spacer set

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) ADJ1 Giraffe Adjustable Gel Electrophoresis System
Type Spacer Set
Thickness (English) 0.03 in.
Thickness (Metric) 0.08 cm
Length (Metric) 16 cm
Width (Metric) 0.1 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.