Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Precision™ High-Performance Standard Incubator, 317 L, Stainless Steel

Catalog No. 11475114
Change view
Click to view available options
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
11-475-114 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 11-475-114 Supplier Thermo Scientific™ Supplier No. PR205075M

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Temperature Range: Ambient +5°C to 65°C

Mechanical convection provides uniform heating, precise temperature control and fast drying. A blower circulates heated air in a horizontal airflow pattern for efficient heat distribution with tight temperature tolerances of up to ±0.5°C. Gravity convection offers gentle drying with heat-generated convection to move the air vertically through the chamber to heat samples.

Advanced Microprocessor PID Controls

  • Sophisticated microprocessor PID controls with easy-to-view digital LED readout†
  • Temperature is displayed on large, three-character screen; can be easily set from 5°C above ambient to up to 75°C (depending on model) in 0.1°C increments using touch-sensitive arrow keys
  • Fixed setpoints on control panel eliminate need for tuning
  • Offset feature enables easy calibration
Built-In Safety
  • Built-in safety backup maintains control at 3° above setpoint if primary heater control fails
  • Visual alarm indicates when temperature exceeds 3°C setpoint
Robust Construction
  • Inner glass door permits viewing of samples without disturbing chamber environment
  • Silicone gasket on outer door and 7.6cm (3 in.)-thick fiberglass insulation prevents heat loss, ensures excellent temperature uniformity
  • Circuit breaker protects against power surges
  • Durable, enamel-coated steel exterior
  • Interior chamber is easy-to-clean stainless steel
  • Low-watt density heater elements are designed for long life
  • Internal electrical outlet allows operation of a shaker, stirrer or other lab apparatus (849.6L unit has two outlets)
  • Large capacity units (317L) with double-door design

Certifications

UL/cUL listed, except for large capacity units.

Warranty and Services

One year, parts and labor

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 11.2 cu. ft.
Certifications/Compliance UL, cUL
Controller Type PID microprocessor
Capacity (Metric) 317 L
Chamber Material Stainless Steel
Convection Type Mechanical
Material Enamel-coated Steel
No. of Shelves 6
Temperature Range (Metric) Ambient +5° to 65°C
Type Standard Incubator
Display LED
Insulation 3 in. Thick Fiberglass
Temperature Uniformity ±0.5 at 37°C
Warranty 1 Year
Length (English) 25 in.
Length (Metric) 64 cm
Width (English) 40 in.
Width (English) Interior 37 in.
Width (Metric) 101 cm
Width (Metric) Interior 94 cm
Height (English) 35 in.
Height (English) Interior 25 in.
Height (Metric) 88 cm
Height (Metric) Interior 64 cm
Diameter (English) Inside 21 in.
Diameter (English) Outside 25 in.
Diameter (Metric) Inside 53 cm
Diameter (Metric) Outside 64 cm
Weight (English) 215 lb.
Weight (Metric) 98 kg
Electrical Requirements 120 V, 60 Hz
Voltage 120 V
Wattage 520 w
Amperage 4.3 A
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.