Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Quick Connect Luer Adapters

Catalog No. P624
Change view
Click to view available options
Diameter (Metric) Inner:
1 mm
1.3 mm
For Use With (Equipment):
Female Luer to 1/4-28 Female
Female Luer to 1/4-28 Male
Female Luer to 10-32 Female
Length (Metric):
19.8 mm
20.8 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner For Use With (Equipment) Length (Metric)
P624 1.3 mm Female Luer to 1/4-28 Male 20.8 mm
P628 1 mm Female Luer to 1/4-28 Female 19.8 mm
P629 1 mm Female Luer to 10-32 Female 19.8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. P624 Supplier Thermo Scientific™ Supplier No. P624

Natural ETFE

Adapters conform to ISO requirements for medical luer taper configuration and performance (45 psi/3.1 bar).

TRUSTED_SUSTAINABILITY

Specifications

Type Luer Adapter
Material ETFE
Diameter (Metric) Inner 1.3 mm
For Use With (Equipment) Female Luer to 1/4-28 Male
Length (Metric) 20.8 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.