Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ RadEye PRD Personal Radiation Detector

High sensitivity with high selectivity

Supplier:  Thermo Scientific™ 42506719059E

 View more versions of this product

Catalog No. 19-155-224

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.


Includes: Removable rubber sleeve for extra protection.

Description

Description

Lightweight, handheld radiation detector can be used as a search and survey tool. The instrument can be used in a belt-loop holster for hands-free operation.

  • Menu-driven with an intuitive, easy-to-use format
  • 5000 to 10,000 times more sensitive than a typical electronic dosimeter; incorporates highly sensitive NaI(TI) scintillation detector with miniature photomultiplier for detection of very low radiation levels (emphasis on gamma emissions below 400 KeV)
  • Patented Natural Background Rejection (NBR) technology provides high sensitivity with high selectivity; eliminates nuisance alarming due to naturally recurring radiation sources (such as granite)
  • Low-power-technology components and fully automated self-checks result in minimum maintenance
  • Equipped with large, clear graphic display and audible/visible/vibrating alarms; earphone-output for silent alarming
RadEye PRD Safety Kits include a PDR Personal Radiation Detector plus:
  • Holster for RadEye PRD
  • Universal RadEye PRD “snap in” adapter
  • RadEye PRD Test Adapter (natural lutetium oxide)
  • Short handle for “snap in” of the universal RadEye adapter
  • Extension (59 or 157 in.)
  • USB to the RadEye PRD's IR port adapter cable
  • RadEye desktop stand with sounting support of the adapter cable
  • Special application-specific software and handbook

Compliance

Designed to meet ANSI™ 42.33/1, 42.32 and IEC 62401.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

RadEye PRD Safety Kit, detector calibrated in R/h, with 59in. extension
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.