Learn More
Thermo Scientific™ Thermo Scientific™ Remel Plastic Petri Dishes
Description
Thermo Scientific™ Remel Plastic Petri Dishes are available in varying dimensions.
Specifications
Specifications
| Material | Plastic |
| Shape | Round |
| Type | Petri Dish |
| Packaging | 750 Pk. |
| Height (Metric) | 10 mm |
| Diameter (Metric) | 100 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.