Learn More
Epredia™ STS™ Specimen Transport System Pre-filled Specimen Containers in Handi-pack Configuration, 10% NBF
Shop All Epredia ProductsSpecifications
Specifications
| Product Type | Pre-filled Specimen Container |
| Material | Polypropylene |
| Capacity (Metric) | 90 mL, pre-filled 45 mL |
| Closure Type | Screw Top |
| Includes | 10% NBF |
| No. per Case | 96/Cs. |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.