Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Dry Specimen Containers - Screw-top

Catalog No. 22046334 Shop All Epredia Products
Change view
Click to view available options
Capacity (Metric):
60 mL
120 mL
180 mL
480 mL
Material:
Polypropylene
Polystyrene
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Material
22-046334 120 mL Polystyrene
22-046-330 60 mL Polystyrene
22-046336 180 mL Polypropylene
22-046338 480 mL Polypropylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22-046334 Supplier Epredia™ Supplier No. 531202
Add to Cart
Add to Cart

Dry specimen containers constructed of clear and opaque polystyrene, polypropylene or polyethylene with a variety of lid options.

Specifications

Product Type Dry Specimen Container
Material Polystyrene
Sterility Non-sterile
Capacity (Metric) 120 mL
Closure Type Screw Top
Color Clear
No. per Case 100/Cs.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.