Learn More
Description
- A complete line of of epoxy-painted mild steel, electronic floor scales are available
- Variety of sizes are available from 3 × 3 ft. (91.4 × 91.4cm) to 5 × 7 ft. (152.4 × 213.4cm)
- Ramped models are also available
- Variety of capacities are available from 1000 to 10,000 lb. (453.6 to 4536kg)
- No mechanical adjustment is required
- Hermetically sealed load-sensing elements allow the user to clean the unit without damaging the weighing mechanisms
- Standard scale is installed into a pit, but ramped and freestanding units are available
- Pimarily constructed of stainless steel, including the load cells, weighbridge, scale frame, optional ramps
Order Info
Scale 20560 does not include pit frame, ramp, or digital indicator (sold separately)
Certifications
A Certificate of Conformance, Number 91-097 was issued under the National Type Evaluation Program (NTEP).
Compliance
Scales meet /exceed the Class III, 5000 division accuracy with the National Institute of Standards and Technology (NIST™) Handbook 44.
Specifications
Specifications
| Certifications/Compliance | NTEP, meet /exceed the Class 3, 5000 division accuracy with the NIST handbook 44 |
| Material | Stainless Steel, Epoxy |
| Type | Quick Pit Frame |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.