Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SUN-SRi™ Centrifugal Filter Devices

Catalog No. 10800195
Change view
Click to view available options
Material (Membrane):
Cellulose Acetate
Nylon
PTFE
PVDF
Regenerated Cellulose
Pore Size:
0.2 μm
0.45 μm
Max. Force:
10,000xG
2,500xG
5,000xG
Volume (Metric):
200 to 750 μL
Up to 2 mL
Up to 25 mL
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material (Membrane) Pore Size Max. Force Volume (Metric)
10-800-195 PVDF 0.45 μm 10,000xG 200 to 750 μL
10-800-185 PVDF 0.2 μm 10,000xG 200 to 750 μL
10-800-184 Cellulose Acetate 0.2 μm 10,000xG 200 to 750 μL
10-800-186 Regenerated Cellulose 0.2 μm 10,000xG 200 to 750 μL
10-800-188 Nylon 0.2 μm 5,000xG Up to 2 mL
10-800-189 PTFE 0.2 μm 5,000xG Up to 2 mL
10-800-194 Cellulose Acetate 0.45 μm 10,000xG 200 to 750 μL
10-800-191 Cellulose Acetate 0.2 μm 2,500xG Up to 25 mL
10-800-196 Regenerated Cellulose 0.45 μm 10,000xG 200 to 750 μL
10-800-197 Cellulose Acetate 0.45 μm 5,000xG Up to 2 mL
14-823-602 Cellulose Acetate 0.45 μm 2,500xG Up to 25 mL
10-800-199 PTFE 0.45 μm 5,000xG Up to 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 10-800-195 Supplier Thermo Scientific™ Supplier No. 64515PV

Includes

Filter housing, membrane, and receiver tube

Combination filter/receiver tube unit for sample processing directly in centifuges

  • Units available for sample sizes from 200μL to 25mL
  • For use in microcentrifuges, and benchtop and floor model centrifuges
  • Choose from a variety of membrane materials: cellulose acetate, nylon, PTFE, PVDF, and regenerated cellulose
  • Choice of pore sizes: 0.20μm and 0.45μm
  • Feature virgin polyproyplene filter housing and capped, conical receiver tube

Units accommodating 200 to 750μL samples are for use in laboratory microcentrifuges; all others for use in benchtop and floor model centrifuges

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Laboratory Model Microcentrifuge
Material (Membrane) PVDF
Pore Size 0.45 μm
Housing Material Polypropylene
Includes Filter housing; membrane; receiver tube
Max. Force 10,000xG
Product Line Titan3
Volume (Metric) 200 to 750 μL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.