Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SUN-SRi™ GC Septa

Catalog No. 03377309 Shop All Thermo Scientific Products
Change view
Click to view available options
GC Septa, 11mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
03-377-309 GC Septa, 11mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-377-309 Supplier Thermo Scientific™ Supplier No. 502 289
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed to operate at true temperatures of 290° or 306°C

Chromseal 9001 High Temperature GC

  • Designed to perate at true temperatures of 306°C.
  • Red septa
Chromseal 9001 Long Life GC Septa
  • Designed to operate at a true temperature of 290°C
  • Offer a longer operational life at recommended temperature
  • Blue septa

Order Info

are available in appropriate diameters to fit a variety of gas chromatographs.

TRUSTED_SUSTAINABILITY

Specifications

Type Septa
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.