Learn More
Thermo Scientific™ SUN-SRi™ Luer-Slip Syringes
Description
Syringe, Chemically resistant, inert polypropylene and polyethylene, Luer Slip, Bulk
- Chemically resistant, inert polypropylene and polyethylene
- No rubber plunger seals or silicone lubricants that may cause sample contamination
- Bulk packaged, choice or sterile or nonsterile
- LUER-Slip connection
Specifications
Specifications
| Material | Plastic |
| For Use With (Application) | For general purpose |
| Product Type | Luer-lok Syringe |
| Disposable | Single-use |
| Graduations | 0.2 mL |
| Volume (Metric) | 5 mL |
| Connection Type | Luer Lock |
| Sterility | Sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.