Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SUN-SRi™ Unassembled 8-425 Vial Kits

Catalog No. 14823140
Change view
Click to view available options
Volume (Metric):
250 μL
600 μL
850 μL
1.5 mL
2 mL
Color:
Clear
Material:
Glass
Polypropylene
Septum:
PTFE
PTFE/Silicone
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Material Septum
14-823-140 600 μL Clear Polypropylene PTFE/Silicone
14-823-192 1.5 mL Clear Glass PTFE/Silicone
14-823-141 850 μL Clear Polypropylene PTFE/Silicone
14-823-189 250 μL Clear Polypropylene PTFE/Silicone
14-823-193 2 mL Clear Glass PTFE
14-823-523 1.5 mL Clear Glass PTFE/Silicone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14-823-140 Supplier Thermo Scientific™ Supplier No. 200 086

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Pre-assembled caps and septa save time during sample preparation while minimizing contamination during assembly

  • 2mL, 12×32mm, standard opening, screw thread vials
  • Vials are conveniently provided in an adjacent well for easy accessibility
  • Vial Conveneince Kits-includes choice of vial and preassembled seals with septa
  • Packaged in bench-top storage compartments

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Black
Diameter (English) Outer 0.47 in.
Color Clear
Diameter (Metric) Outer 12 mm
Material Polypropylene
Volume (Metric) 600 μL
Septum PTFE/Silicone
Height (English) 1.25 in.
Closure Material Polypropylene
Closure Type Screw Cap
Closure Size 8-425
Height (Metric) 32 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.