Learn More
Thermo Scientific™ SUN-SRi™ Unassembled 8-425 Vial Kits
Description
- 2mL, 12×32mm, standard opening, screw thread vials
- Vials are conveniently provided in an adjacent well for easy accessibility
- Vial Conveneince Kits-includes choice of vial and preassembled seals with septa
- Packaged in bench-top storage compartments
Specifications
Specifications
| Closure Color | Black |
| Diameter (English) Outer | 0.47 in. |
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Polypropylene |
| Volume (Metric) | 850 μL |
| Septum | PTFE/Silicone |
| Height (English) | 1.25 in. |
| Closure Material | Polypropylene |
| Closure Type | Screw Cap |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.