Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TraceGOLD™ TG-WaxMS GC Columns

Catalog No. 260885780 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
10 m
20 m
40 m
Diameter (Metric) Inner:
0.15 mm
0.18 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner
26-088-5780 20 m 0.18 mm
26-088-2750 10 m 0.15 mm
26-088-2760 20 m 0.15 mm
26-088-2940 40 m 0.15 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 26-088-5780 Supplier Thermo Scientific™ Supplier No. 260885780

missing translation for 'validMainframeMsg'

Manufactured for better column-to-column reproducibility

  • Polar phase, polyethylene glycol
  • Polar-deactivated surface tightly binds polymer for excellent thermal stability
  • Resist oxidative damage, damage from strongly acidic or basic volatiles better than silicone solid phases
  • Equivalent to USP G14, G15, G16, G20 and G39 phases
  • Similar to DB-WAX, DB-WAXetr, HP-Wax, HP-Innowax, Supelcowax 10, CP-Wax 52 CB, Stabilwax, Rtx-Wax, BP20, ZB-Wax, Optima Wax, AT-Wax

TRUSTED_SUSTAINABILITY

Specifications

Film Thickness 0.18 μm
Length (Metric) 20 m
Length (Metric) Capillary 20 mm
Length (English) Capillary 65.61 ft.
Stationary Phase Polyethylene Glycol
Type GC Capillary Column
Diameter (Metric) Inner 0.18 mm
Max. Temperature (Metric) 40°C to 250/260°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.