Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TracePLOT™ TG-BOND Msieve 5A GC Columns

Catalog No. 260031630 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
50 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
26-003-1630 50 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 26-003-1630 Supplier Thermo Scientific™ Supplier No. 260031630
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for separation of Ar/O2 and other permanent gases

  • Specially designed coating and deactivation procedures for chromatographic efficiency and the integrity of the coating porous layer
  • Deactivation process yields a sharp peak for CO elution rather than the tailing commonly seen in other columns
  • High retention of molecular sieve permits separation of permanent gases at temperatures above ambient
  • Uniform particles remain adherent to the tubing even following continuous valve-cycling
  • Similar to GS-Msieve, HP PLOT Molsieve, CP-Molsieve 5A, Molsieve 5A, AT-Molsieve, PLT-5A, Rt-Msieve 5A

Permanent gases, refinery or natural gases

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Separation of Ar/O&subscript_2; and other permanent gases Analysis
Film Thickness 50 μm
Length (Metric) 50 m
Diameter (Metric) Inner 0.53 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.