Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Thermo Scientific TSG Series Pharmacy Refrigerator
GREENER_CHOICE

Catalog No. p-7250696
Change view
Click to view available options
Capacity (English):
12 cu. ft.
23 cu. ft.
29.2 cu. ft.
51.1 cu. ft.
Certifications/Compliance:
cULus, ENERGYSTAR
Electrical Requirements:
115 V/60Hz
115V/60Hz
208-230V/60Hz
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Certifications/Compliance Electrical Requirements
TSG1205PA 12 cu. ft. cULus, ENERGYSTAR 115 V/60Hz
TSG1205PD 12 cu. ft. cULus, ENERGYSTAR 208-230V/60Hz
TSG2305PA 23 cu. ft. cULus, ENERGYSTAR 115V/60Hz
TSG2305PD 23 cu. ft. cULus, ENERGYSTAR 208-230V/60Hz
TSG3005PA 29.2 cu. ft. cULus, ENERGYSTAR 115V/60Hz
TSG3005PD 29.2 cu. ft. cULus, ENERGYSTAR 208-230V/60Hz
TSG5005PA 51.1 cu. ft. cULus, ENERGYSTAR 115V/60Hz
TSG5005PD 51.1 cu. ft. cULus, ENERGYSTAR 208-230V/60Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. TSG1205PA Supplier Thermo Scientific™ Supplier No. TSG1205PA
Only null left
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

The TSG Pharmacy Refrigerators are purpose built for clinical and pharmaceutical applications needing 2-8°C, are NSF 456 certified and utilize SNAP and F-Gas compliant refrigeration. They are available in single and double door configurations and come with a 4-year parts and labor warranty.

Thermo Scientific TSG Series Pharmacy Refrigerators are specialized for clinical and pharmaceutical applications, offering quiet, intuitive operation with excellent temperature performance and an outstanding warranty. Validated NSF 456 compliant performance means TSG Series Pharmacy Refrigerators deliver exceptional security and temperature stability for vaccines, pharmaceuticals, and other precious cargo. All TSG Series Refrigerators are built with sustainability in mind to minimize power consumption without sacrificing performance at our zero waste to landfill facility in Asheville, NC.

Designed for sample integrity and security

  • Designed to safely store pharmaceuticals & vaccines requiring a temperature range of 2°C to 8°C
  • Easy to use microprocessor control with interior light, setpoint security and alarms
  • Standard door locks provide comfort and assurance

Enabling compliance

  • Tested and Certified to NSF/ANSI 456 Vaccine Storage standard and supports the US CDC, WHO, and other global vaccine storage guidelines and recommendations
  • Tested and certified to conform with the design and safety standards of UL 61010, and CE Directive 2011/65/EU and 2015/863

Designed for an ergonomic and comfortable experience

  • Ergonomically designed door handle
  • Convenient, fully extendable and adjustable basket drawers
  • Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
  • Self-closing door with 90° stop to assist with inventory loads

Verified sustainability

  • ACT Environmental Impact Factor Label Certified, providing third-party verification of the sustainable impacts of the product, its operations, and its end of life.
  • Natural, R290 refrigerants and water-blown foam make the TSX Series compliant with EU F-GAS regulations, U.S. Environmental Protection Agency’s Significant New Alternatives Policy (SNAP), and other Global Environmental Regulations.
  • Manufactured in an award-winning, zero-waste to landfill facility

Ready for connectivity and monitoring

  • Compatible with wireless monitoring systems and remote alarm contacts including our Thermo Scientific™ Smart-Vue™ Pro wireless monitoring systems

Make it your own

  • Extra and alternate wire baskets, shelves, and drawers
  • E-Lock adapter kits
  • 4-20 milliamp transmitters and other remote alarm modules

Services and support

  • Industry Leading 60-month compressor warranty (varies by country, please contact us for details)
  • Included Certificate of Calibration to an NIST (National Institute of Standards and Technology, formerly National Bureau of Standards) traceable instrument includes a model number and serial number certificate
  • Optional Validation Testing Programs include in field-based temperature mapping and Installation Qualification (IQ) and Operation Qualification (OQ) programs
  • Optional Factory Acceptance Test results including QC Test Log Sheets and QC Temperature Graphs

 

TRUSTED_SUSTAINABILITY

Specifications

Description TSG Series Pharmacy Refrigerator
Capacity (English) 12 cu. ft.
Capacity (Metric) 400 L
Temperature Range 3°C to 7°C
Temperature (Setpoint) +5°C
Refrigerant R290
Door Style Glass
No. of Doors 2
Drawers Basket Drawers
No. of Drawers 5
Capacity (Metric) Shelf 27 kg
Cabinet Material Painted Steel
Exterior Finish Painted
Interior White (Painted)
Certifications/Compliance cULus, ENERGYSTAR
Control Type Capacitive Touch
Ports 1 Rear Access Port
Warranty 4 Years Parts and Labor + 1 Year Compressor
Monitoring Options SmartVue Pro, Remote Alarm Contacts
Access Security Key Lock
Dimensions (DxWxH) Exterior 30.5 x 24.0 x 73.0 in. (775 x 619 x 1854 mm)
Dimensions (D x W x H) Interior 21.8 x 20.0 x 52.4 in. (554 x 508 x 1331 mm)
Plug Type NEMA 5-15
Electrical Requirements 115 V/60Hz
Green Features ENERGY STAR
Shipping Weight (English) 388 lb.
Shipping Weight (Metric) 176 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.