Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Ultrafast UFC-1 Phase GC Columns

Catalog No. UFMC0000001 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
10 m
2.5 m
Film Thickness:
0.1 μm
3 μm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Film Thickness
UFMC0000001 2.5 m 0.1 μm
03-251-694 - -
03-052-558 10 m 3 μm
03-151-613 - -
03-051-900 - -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. UFMC0000001 Supplier Thermo Scientific™ Supplier No. UFMC00000010906

missing translation for 'validMainframeMsg'

Short, narrow-bore columns for use with the Thermo Scientific TRACE GC Ultra Chromatograph

  • Reduces analytical run time for increased throughput
  • Long column lifetime

TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 2.5 m
Film Thickness 0.1 μm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.