Learn More
MilliporeSigma™ Supelco™ Thermogreen™ LB-2 Septa, Solid Discs
Shop All MilliporeSigma Supelco ProductsDescription
- An improved version over the original Thermogreen™ LB-1 Septa
- Extremely low bleed over a wide range of inlet temperatures (100° to 350°C)
- Easy needle penetration
- High puncture tolerance (ideal for autosamplers)
- Rubber formulation exclusive to Supelco™
- Pre-conditioned, ready to use
Specifications
Specifications
| Diameter (English) Outer | 5/8 in. |
| Color | Green |
| Diameter (Metric) Outer | 16 mm |
| Material | Rubber |
| No. per Pack | 50/Pk. |
| Style | Solid Disc |
| Temperature Range (Metric) | 100°C to 350°C |
| Product Line | Thermogreen |
| Product Type | Septa, LB-2 |
Thermogreen is a registered trademark of Sigma-Aldrich Co. LLC
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.