Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Thermogreen™ LB-2 Septa, Solid Discs

Catalog No. 111020695 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter (Metric) Outer:
6 mm
9 mm
9.5 mm
10 mm
11 mm
11.5 mm
12.5 mm
16 mm
17 mm
No. per Pack:
1000/Pk.
250/Pk.
50/Pk.
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer No. per Pack
11-102-0695 11 mm 1000/Pk.
11-102-0859 6 mm 50/Pk.
11-100-1601 10 mm 1000/Pk.
11-102-0849 11 mm 50/Pk.
11-102-0759 11 mm 250/Pk.
11-102-0860 11.5 mm 50/Pk.
11-101-6344 12.5 mm 50/Pk.
11-100-8695 12.5 mm 250/Pk.
11-101-0575 16 mm 50/Pk.
11-102-0861 17 mm 50/Pk.
11-102-0850 9 mm 50/Pk.
11-102-0761 9.5 mm 250/Pk.
11-102-0851 10 mm 50/Pk.
11-102-0760 10 mm 250/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 11-102-0695 Supplier MilliporeSigma™ Supelco™ Supplier No. 23164
Add to Cart
Add to Cart

Suitable for conveniently introducing the sample without causing the system to leak. Improper septa decompose under the high-temperature conditions of capillary inlets causing baseline disruption and ghost peaks in a chromatogram.

  • An improved version over the original Thermogreen™ LB-1 Septa
  • Extremely low bleed over a wide range of inlet temperatures (100° to 350°C)
  • Easy needle penetration
  • High puncture tolerance (ideal for autosamplers)
  • Rubber formulation exclusive to Supelco™
  • Pre-conditioned, ready to use
TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 7/16 in.
Color Green
Diameter (Metric) Outer 11 mm
Material Rubber
No. per Pack 1000/Pk.
Style Solid Disc
Temperature Range (Metric) 100°C to 350°C
Product Line Thermogreen
For Use With (Equipment) Agilent/HP 5000 Series, PerkinElmer Sigma Series, Varian SPI/Capillary Injectors
Product Type Septa, LB-2

Thermogreen is a registered trademark of Sigma-Aldrich Co. LLC

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.