Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab Thermohygrometer with Clock

Catalog No. 22505042
Change view
Click to view available options
Temperature Range (Metric):
0°C to 50°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
22-505-042 0°C to 50°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-505-042 Supplier Marketlab Supplier No. 108296
Add to Cart
Add to Cart

Displays temperature, humidity, and time simultaneously. Provides quick environmental monitoring at a glance.

  • All three parameters are displayed on screen, all the time, so you can log conditions without putting down your clipboard
  • Staff onboarding is a with an large buttons, high-contrast text, and a straightforward interface
  • Reduce upkeep with battery power and interior technology updates
  • Features Min/Max memory, which is easily cleared at the beginning of each process
  • Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Goes anywhere, whether magnetically mounted or set on the benchtop with built-in kickstand
  • Clock displays AM/PM or 24-hour military time to the exact minute with ±0.01% accuracy
  • Noting changes is easy with triple display
  • Internal sensors make it ideal for use in hoods, storerooms, cleanrooms, incubators, drying chambers, and environmental cabinets
  • Temperature range is 32.0 to 122.0°F (0.0 to 50.0°C); resolution is 0.1° and accuracy is ±1°C
  • Relative humidity range is 20 to 90%; resolution is 1% RH and accuracy is ±5% RH mid-range, otherwise 8%
  • At the touch of a button, memory recalls highest and lowest temperature and humidity readings
  • Permits monitoring conditions overnight, on weekends, or any time period

Specifications

Material Plastic
Product Type Thermohygrometer
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 32°F
Min. Temperature (Metric) 0°C
Temperature Range (Metric) 0°C to 50°C
Calibrated NIST-traceable
Display Digital
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.