Learn More
Thermo Scientific™ Thermolyne™ Benchtop Muffle Furnaces

Description
Includes
Power cord (-60 models include 20-amp cord; -33 units available with plug for China)
Compact, lightweight benchtop furnaces
- For added protection, the door safety switch stops power to heating elements when door opens
- Thermocouple break protection cuts power to heating elements, preventing a thermocouple failure runaway condition
- Two open coil heating elements on chamber sides assure fast heat-up with minimum temperature gradient
- Thermal-efficient ceramic insulation surrounds chamber for maximum energy efficiency
- 0.95cm (0.38 in.) dia. port for monitoring chamber temperatures with independent measuring device at rear of chamber
F47900 Models
- 2L (0.07 cu. ft.) of heating area
- 5.9L (0.20 cu. ft.) of heating area
- Includes ceramic shelf (SH480X1) that doubles furnace load capacity
- Digital single setpoint control
- Single display shows actual temperature or setpoint
- Digital single setpoint control with a single ramp to setpoint and a dwell
- Single display shows actual temperature or setpoint
- Furnaces with this control also use a mechanical Overtemperature Protection relay
- Digital programmable control with one stored program of eight segments
- Furnaces with this control also use a mechanical Overtemperature Protection relay
- Digital programmable control with four stored programs, 16 segments per program
- With RS-232 communications interface
- Furnaces with this control also use a mechanical Overtemperature Protection relay
Certifications
CSA approved, CE marked as indicated
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Controller Type | Digital single setpoint |
| Capacity (Metric) | 5.8 L |
| Temperature (Metric) | 100°C to 1200°C |
| Type | Muffle Furnace |
| Voltage | 240 V |
| Wattage | 1800 w |
| Amperage | 7.5 A |
| Frequency | 50/60 Hz |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.