Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Thermolyne™ Industrial Benchtop Muffle Furnaces
GSA_VA

Catalog No. 1055427
Change view
Click to view available options
Power Consumption:
2230 w
Temperature Control:
Digital single setpoint
Digital w/ 1 program/8 segments
Voltage:
120 V
240 V
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Power Consumption Temperature Control Voltage
10-554-27 2230 w Digital single setpoint 120 V
10-554-29 2230 w Digital single setpoint 240 V
10-554-26 2230 w Digital w/ 1 program/8 segments 240 V
10-554-28 2230 w Digital w/ 1 program/8 segments 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 10-554-27 Supplier Thermo Scientific™ Supplier No. FD1535M
Add to Cart
Add to Cart
Request a Quote
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Perform ultra-high temperature applications with this industrial benchtop muffle furnace, which reaches a maximum temperature of 1200°C.

Perform ultra-high temperature applications with the Thermo Scientific™ Thermolyne™ Industrial Benchtop Muffle Furnace, which reaches a maximum temperature of 1200°C. Unit includes multiple safety features and choice of two temperature-control options. Heavy-duty firebrick insulation surrounds the opening for added durability.

  • Adjustable Alarm or Overtemperature Protection (OTP) setting can be used to protect the furnace or loaded chamber from excessive heat
  • Thermocouple break protection cuts power to the heating elements, preventing a thermocouple failure runaway condition
  • Counter-weighted door swings upward, directing heat away from operator
  • Heavy-duty firebrick insulation surrounds chamber opening for added durability
  • Four individual embedded elements in special refractory cement permit excellent heat distribution in the chamber
  • Door safety switch protects operator by removing power to the heating elements upon opening the door
  • Rear-mounted 0.38in. (0.95cm) diameter port for monitoring chamber temperatures with independent measuring devices
  • LED display simultaneously shows both setpoint and actual furnace temperatures in either °C or °F (programmable models only)

Single-setpoint Controller (B1)

  • Single ramp to setpoint and a dwell
  • Single display shows actual temperature or setpoint

8-step Programmable Controller (C1)

  • Ramps to vary heat-up rate and dwell cycles to hold temperature at set levels from 0.1 to 999.9 minutes
  • “Holdback” feature “holds” program until furnace temperature heats up or cools down to preprogrammed parameters—program will never outrun furnace performance

Includes:

Oven, Platinel™ II thermocouple and a ceramic hearth plate to protect the bottom heating element.

Note:

120V models require fixed wiring and are not supplied with a power cord.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance All units cUL, UL listed; -33 units also CE marked.
Capacity (Metric) 2.2 L
Temperature (Metric) 100°C to 1200°C
Type Single Setpoint
Power Consumption 2230 w
Temperature Control Digital single setpoint
Dimensions (D x W x H) Interior 9 x 4 x 3.75 in. (22.8 x 10.1 x 9.5 cm)
Dimensions (L x W x H) Exterior 18 x 11 x 16.5 in. (45.7 x 27.9 x 41.9 cm)
Length (English) 18 in.
Length (Metric) 45.7 cm
Width (English) 4 in.
Width (Metric) 27.9
Width (Metric) Interior 10.1 cm
Height (English) 16.5 in.
Height (English) Interior 3.75 in.
Height (Metric) 41.9 cm
Height (Metric) Interior 9.5 cm
Depth (English) Interior 9 in.
Depth (Metric) Interior 22.8 cm
Shipping Weight (English) 52 lb.
Shipping Weight (Metric) 23.5 kg
Electrical Requirements 120 V 50/60 Hz
Voltage 120 V
Amperage 18.6 A
Frequency 50/60 Hz
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.