Learn More
Description
- Adjustable 360° jaw rotation
- Will accommodates thermometers 6 to 12 mm in diameter
- Clamp is die casted with thumbscrews and jaws are made of phospher-bronze
- Overall Length 140mm
Specifications
Specifications
| Type | Thermometer Clamp |
| Material | Die Cast Clamp, Phospher-bronze Thermometer Jaws |
| Holds | Rods up to 16 mm dia., Thermometers 6 to 12 mm dia. |
| Length (Metric) | 140 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.