Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ ThermoMixer™ C Accessory: Smartblock™ Thermoblocks
GSA_VA

Catalog No. 05412505 Shop All Eppendorf North America Products
Change view
Click to view available options
Holds:
8 x 5.0mL
24 x 0.5mL
24 x 1.5mL
24 x 2mL
4 x 50mL
8 x 15mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
05-412-505 24 x 1.5mL
05-412-506 24 x 2mL
05-412-504 24 x 0.5mL
05-412-507 8 x 15mL
05-412-508 4 x 50mL
05-412-514 8 x 5.0mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 05-412-505 Supplier Eppendorf™ Supplier No. 5360000038
Add to Cart
Add to Cart

Maintain accurate uniform temperatures with these thermoblocks. Eppendorf™ Smartblock™ Thermoblocks are compatible with Eppendorf ThermoMixer™ C, and support a broad range of applications.

  • Exchangeable in just seconds
  • Automatic block recognition for safe handling

Compatible with 1.5mL Eppendorf tubes.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Eppendorf ThermoMixer C
Holds 24 x 1.5mL
Type Block
Wash/Waste Bottle Capacity 1.5mL x 24 Reaction vessels
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.