Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ ThermoMixer™ C PROMO

Catalog No. 05412503P Shop All Eppendorf North America Products
Change view
Click to view available options
Dimensions (L x W x H):
30.4 x 20.6 x 13.6 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
05-412-503P 30.4 x 20.6 x 13.6 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-412-503P Supplier Eppendorf™ Supplier No. 2231001127

missing translation for 'validMainframeMsg'

Perfect choice for mixing and heating established routine applications.

  • Heating and mixing in 0.5/1.5/2.0 mL reaction vessels (F0.5/F1.5/F2.0) or plates (FP)
  • Efficient mixing up to 1,500 rpm (F1.5/F2.0) or 2,000 rpm (F0.5/FP)
  • Excellent mixing performance due to unique 2DMix-Control technology
  • Anti-spill technology prevents lid wetting and cross-contamination
  • Reliable prevention of condensate formation with the new ThermoTop (condens.protect™)
  • Simple and intuitive operation using predefined temperature keys (37°C, 42°C, 56°C, and 95°C)
  • Very quiet operation via precise fit of vessels in block
  • Heat-insulated Eppendorf SmartBlocks for ergonomic operation - user won't burn fingers
TRUSTED_SUSTAINABILITY

Specifications

Accuracy Max. ±0.5 °C at 20 to 45 °C
For Use With (Equipment) Eppendorf SmartBlocks (Sold Separately)
Temperature Range (Metric) 1°C to 100°C
Type Dry Bath
Includes Not Applicable
Model ThermoMixer C
Speed 3000 rpm
Timer 15 sec to 99:30 h, Continuous
Dimensions (L x W x H) 30.4 x 20.6 x 13.6 cm
Shipping Weight (English) 13.88 lb. (Without Accessories)
Shipping Weight (Metric) 6.3 kg (Without Accessories)
Electrical Requirements 100/130V, 50/60Hz
Wattage 200 W
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.