Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe Insulated EPS with Corrugated Containers and Coolers (Medium)

Large selection of cost-effective, reusable EPS foam in corrugated stock containers available in small, medium, and large sizes. EPS foam with corrugated shippers for the safe storage and delivery of most refrigerated or frozen products.

Supplier:  Sonoco™ 635UPS

 View more versions of this product

Catalog No. 03-001-235


Only null left
Add to Cart

Description

Description

  • Sizes that range 11 inches-17 inches in length
  • Also available in ThermoSafe Insulated EPS with Corrugated Containers and Coolers- Small (6  inches-10.5 inches in length)
  • Also available in ThermoSafe Insulated EPS with Corrugated Containers and Coolers- Large (19 inches-24 inches in length)
  • 200 lb. test corrugated
  • Excellent dry ice sublimation… average dry ice usage in 1-1/2 inch thick wall units is 5 pounds over 24 hours and 3-4 pounds thereafter.
  • Standard 1-1/2 inch wall shippers are ideal for refrigerated shipments for 24-48 hours.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

5 per carton
19.25 X 14.5 X 9 in.
Corrugated
16.13 X 11.5 X 6 in.
Clinical trials, diagnostic, distribution, lab supplies, medical transport short-term
1.5 in.
24 to 48 hr.
EPS Foam
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.