Learn More
Sonoco™ ThermoSafe LabMailer Mini-Mailers

Two-piece polystyrene mailer with 1 in. thick (25mm) insulated walls
$253.50 - $391.50
Specifications
Applications | Stores and delivers pharmaceuticals, specimens, serums, vaccines, organs, and culture pack |
---|---|
Type | Two-piece Mailer |
Dimensions (L x W x H) Exterior | 8 x 6.5 x 5.125 in. |
Dimensions (D x W x H) Interior | 5.87 x 4.37 x 3 in. |
Material | Polystyrene |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
03-528-10
![]() |
Sonoco™
440 |
1 x Model 440 |
Pack of 24 for $253.50
|
|
|||||
03-528-15
|
Sonoco™
443 |
24 x Model 440, 36 x Model 432 |
Pack of 24 for $391.50
|
|
|||||
03-528-9
|
Sonoco™
444 |
24 x Model 440, 36 x Model 429 |
Pack of 24 for $391.50
|
|
|||||
Description
Two-piece polystyrene mailer with 1 in. thick (25mm) insulated walls
- Interlocking cover and body supplied with tape grooves for adequate sealing
- U-tek™ phase change material, reusable pack fits perfectly in top half for added temperature protection (see Mfr. No. 418)
- Safely stores and delivers pharmaceuticals, specimens, serums, vaccines, organs, and culture packs
Ideal for transporting fragile items such as vials, tubes and bottles
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Order Info
Outside: 8L x 6W x 5.25 in.H (20 x 15.2 x 13.3cm); Inside: 5.88L x 4.63W x 3 in.D (15 x 11.1 x 7.6cm); Weight empty: 2.63 oz. (74g)
Specifications
Stores and delivers pharmaceuticals, specimens, serums, vaccines, organs, and culture pack | |
8 x 6.5 x 5.125 in. | |
Polystyrene |
Two-piece Mailer | |
5.87 x 4.37 x 3 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.