Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco™ ThermoSafe™ LD7 Quarter PMC Pallet Shippers
GSA_VA

Catalog No. 03600234 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Type:
Dry Ice Tray
Polar Pack Sleeve
Universal Pallet Shell
Temperature Range (Metric):
<-15°C
15° to 25°C
2° to 8°C
Dependent on Sleeve/Tray Temp.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Temperature Range (Metric)
03-600-234 Universal Pallet Shell Dependent on Sleeve/Tray Temp.
03-600-235 Polar Pack Sleeve 15° to 25°C
03-600-236 Polar Pack Sleeve 2° to 8°C
03-600-237 Polar Pack Sleeve <-15°C
03-600-238 Dry Ice Tray <-15°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 03-600-234 Supplier Sonoco™ Supplier No. QPMC1
Add to Cart
Add to Cart

Complete Pallet Solutions are designed to meet the unique transport requirements of pharmaceuticals, biologics, vaccines, and other high value life science products for durations exceeding five days.

The new LD7 pallet shipper platform maximizes the space on an LD7 air pallet used in wide-body aircraft. Each solution has a universal pack-out design to be used in both hot and cold seasons while also accommodating the demands of cross-hemispheric shipments. Refrigerant sleeves or dry ice tray are required for each pallet solution configuration.

The CRT solution requires the pallet shell and 20 units of the CRT refrigerant sleeves requiring ambient conditioning. The Refrigerated solution requires the pallet shell and 10 units of the refrigerant sleeves requiring refrigerated conditioning and 15 units of the refrigerant sleeves requiring frozen conditioning. The Frozen solution requires the pallet shell and the dry ice tray.

  • Revolutionary design eliminates corner leaks and drastically reduces edge leaks
  • ConvecTECH™ dispersion panels maximize natural convection
  • Eliminates side refrigerants, increasing payload and simplifying packing procedures
  • Optimized size with fewer packing components
  • Easy assembly with L-shaped corner panels

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Quantity 1 Each
For Use With (Equipment) QPMC Shipper refrigerant sleeves or dry ice tray
Applications Temperature-controlled pallet shipping
Type Universal Pallet Shell
Dimensions (L x W x H) Exterior 61.6 x 47.1 x 62.6 in.
Weight (English) 540 lb.
Duration 5 day
Dimensions (D x W x H) Interior 50 x 36 x 42.13 in.
Temperature Range (Metric) Dependent on Sleeve/Tray Temp.
Payload 1243 L
Conditions No Conditioning
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.