Learn More
Description
Includes
24 oz. Polar pack tough pack (8), 20 oz. Polar pack standard gel pack (3), corrugated outer corepack (1 or 2), double-wall laminated pads (1), corrugated inner corepack (1)
- Meet toughest ambient profiles of any premium shipper in the industry
- Multicomponent packing system to ensure exceptional temperature protection and durability
- Model E48UPS:
- Complies with international clean air regulations, CFC- and HCFC-free
- Qualified for maintaining payloads of a single 1mL vial to 3L of liquid
- Reusable
- Replaceable components available separately
- With two double-wall laminated pads
- Model E24AUPS:
- Specifically engineered for quick trips of 24 hours or less
- Lightweight and cost-effective EPS inner shell reduces overnight shipping costs
- Superior insulation power of 2 in. thick walls
- With one double-wall laminated pad
Order Info
Container, corepacks and gels shipped in a single overpack.
Specifications
Specifications
| Applications | For refrigerated, frozen pharmaceutical and biological specimens |
| Type | Double-Wall Laminated Pad |
| Material | Resilient Expanded Polystyrene |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.